3/4 in. Low-Flow Pre-Rinse Spray Valve Sink Faucet
Triple Force™ 3/4 in. Low-Flow Pre-Rinse Spray Valve Sink Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three stainless steel tips
- Rotating rubber cone with three adjustable spray nozzles
- Stainless steel corrosion resistant components prolongs life of product
- Water conserving pre-rinse spray valve
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-2324
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Triple Force™
- Faucet Connection:
- Male Threaded
- Faucet Connection Size:
- 3/4 in
- Faucet Part Type:
- Hand Spray
- Flow Rate:
- .99 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No