Turret Fitting in Polished Chrome
This product has been replaced by
Manufacturer Part #LGB1-31A-11
Turret Fitting in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 909C laboratory ball valve adhered to turret with serrated nozzle outlets and check valves
- 957-003K 3/8" NPT inlet shank assembly
- Combination single supply turret with single outlet
- Vandal-resistant pin to prevent turning
- Air and gas index buttons
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CSA Certified:
- CSA 9.1b-2006
- Cartridge Type:
- Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Turret