Chicago Faucet

Turret Fitting in Polished Chrome

Part #C981WS937CHAGVCP  |  Manufacturer Part #981-WS937CHAGVCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z21.15B 2006

Application: [Commercial, Residential]

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA 9.1B 2006

Cartridge Type: Compression

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

End Connection 1: MNPT

End Connections: MNPT

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Needle

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Handle Type: Cross

Height: 5-1/8 in

IAPMO Listed: No

Installation Type: Deck Mount

Institutional Faucet Type: Service

Maximum Pressure: 0.5 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Scald Guard: No

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Valve Type: Needle Valve

Vandal Resistant: Yes

WaterSense Labeled: No

Width: 12 in