Turret Fitting in Satin Antimicrobial

You last purchased this on
 
Chicago Faucets

Turret Fitting in Satin Antimicrobial

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Turret Fitting in Satin Antimicrobial

  • Fast #
  • Part #C981VR909CAGSAM
  • Item #4107653
  • Manufacturer Part #981-VR909CAGSAM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Antimicrobial Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z21.15B 2006
Application:
Commercial, Residential
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 9.1B 2006
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Antimicrobial
Deck Plate Included:
No
Faucet Connection:
MNPT
Faucet Connection Size:
3/8 in
Faucet Height:
3-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ball Valve
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Institutional Faucet Type:
Service
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Pressure - Maximum:
125 psi
Scald Guard:
No
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Valve Type:
Ball Valve
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
9-3/4 in