Turret Fitting with 180 Degree Double Ball Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #LGB1-11A-25
Turret Fitting with 180 Degree Double Ball Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plated Brass ball valves with Teflon seats for Air, Gas or Vac services
- Nozzle with 10 serrations for laboratory hose
- Deck mounted Combination single supply turret with dual valves at 180°
- 3/8" NPT Male thread inlet shank assembly
- Ball valve cartridge
- 2-1/2" lever handle with indexed color coded in button
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A21.15, ANSI A117.1
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CSA Certified:
- CSA 9.1b-2006
- Cartridge Type:
- Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Connection Size:
- 86/125 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Turret
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 2 in
- Spout Reach:
- 5 in
- Temperature Range:
- 40 to 140°F
- Valve Type:
- Gas Ball Valve
- Water Outlet Connection Size:
- 3/8 in
- Weight:
- 4 lb