Turret Fitting with 90 Degree Double Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #LGB1-11A-20
Turret Fitting with 90 Degree Double Valve in Polished Chrome
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CSA Certified:
- CSA 9.1b-2006
- Cartridge Type:
- Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Turret
- Handle Type:
- Lever
- Height:
- 3-7/8 in
- Installation Type:
- Deck Mount
- Length:
- 6 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2 in
- Spout Reach:
- 5 in