Turret with 2-Ball Valve in Polished Chrome

This product has been replaced by

No image available
TURRET FITTING
Manufacturer Part #LGB1-31A-26
You last purchased this on
 
Chicago Faucets

Turret with 2-Ball Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
TURRET FITTING
Manufacturer Part #LGB1-31A-26
Chicago Faucets

Turret with 2-Ball Valve in Polished Chrome

  • Fast #
  • Part #C981VR909CAGCP
  • Item #1769515
  • Manufacturer Part #981-VR909CAGCP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 909C laboratory ball valve adhered to turret with serrated nozzle outlets and check valves
  • 957-003K 3/8" NPT inlet shank assembly
  • Combination single supply turret with dual 180° outlets
  • Vandal-resistant pin to prevent turning
  • Air and gas index buttons
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CSA Certified:
CSA 9.1b-2006
Cartridge Type:
Valve
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Part Type:
Turret
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No