Chicago Faucet

Turret with Double Valve in Polished Chrome

Part #C981937CHAGVCP  |  Manufacturer Part #981-937CHAGVCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z21.15B 2006

Application: Commercial

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA 9.1B 2006

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Installation Type: Deck Mount

Institutional Faucet Type: Service

Maximum Pressure: 125 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Scald Guard: No

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Valve Type: Needle Valve

Vandal Resistant: Yes

WaterSense Labeled: No