Chicago Faucet

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #C802V317E66ABCP  |  Manufacturer Part #802-V317E66ABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

BAA Compliant: No

Bathroom Faucet Type: Centerset

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: [Compression, Quarter Turn]

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Drain Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 2-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: [Quarter Turn Compression, Repairable]

Flow Rate: 0.5 gpm

GSA Approved: No

Handle Type: Wristblade

IAPMO Listed: No

Lead Law Compliant: Yes

Material: ECAST® Brass

Maximum Deck Thickness: 1-1/2 in

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 1-5/8 in

Spout Reach: 4 in

Stream Type: Laminar Stream

Supply Lines Included: No

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

Vandal Resistant: Yes

WaterSense Labeled: No