Chicago Faucet Two Handle Kitchen Faucet in Polished Chrome

C540LDL12E1WXFABCP

Manufacturer Part #: 540-LDL12E1WXFABCP

Color/Finish

(Pricing is for Polished Chrome)

$276.11

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Full flow outlet
  • Less Drain
  • Secured red and blue service buttons

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Cartridge Type
Compression
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Height
5 in
Faucet Mount
Wall Mount
Faucet Valve Type
Compression
Handle Type
Lever
Kitchen Faucet Type
Two Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
2 Hole
Side Spray
No
Spout Height
3 in
Spout Reach
12 in
Spout Type
L Type Swing, Swivel
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday