Two Handle Kitchen Faucet in Polished Chrome
Ecast® Two Handle Kitchen Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- 5-1/4" c-c rigid/swing gooseneck spout
- 1.5 GPM (5.7 L/min) max. pressure compensating aerator outlet
- Deck-mounted manual sink faucet with 8" centers
- 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
- Compression 1/4-turn operating cartridges
- 4" Metal wristblade handles with secured red and blue index buttons
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression, Quarter Turn, Rebuildable
- Collection:
- Ecast®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Compression, Repairable
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- ECAST® Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Side Spray:
- No
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 5-3/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Temperature Range:
- 40 to 140°F
- Trim Only:
- No
- Type:
- C201AGN2AE35317AB
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Type:
- Lavatory Faucet Valve
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 4.51 lb
- Width:
- 16 in