Chicago Faucet

Two Handle Metering Bathroom Sink Faucet in Polished Chrome

Part #C404VE2805665ABCP  |  Manufacturer Part #404-VE2805-665ABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metering adjustable self closing cartridges
  • 1 3/4" round metering handles with hot and cold index buttons
  • Vandal proof pressure compensating spray outlet
  • 5" c-c rigid cast brass spout
  • Vandal proof

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: Commercial

Bathroom Faucet Type: Metering

CEC Compliant: For Sale in CA

Center Size: 5 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: IPS

Faucet Mount: Deck Mount

Faucet Type: Metering

Flow Rate: 0.5 gpm

Handle Type: Metering

Lead Law Compliant: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 5 in

Trim Only: No

WaterSense Labeled: No

Frequently Purchased Together

+
+
+