Chicago Faucet

Two Handle Push Deck Mount Service Faucet in Polished Chrome

Part #C404V665E39ABCP  |  Manufacturer Part #404-V665E39ABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 2-7/8 in

Faucet Material: Cast Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Metering

Flow Rate: 0.35 gpm

GSA Approved: No

Handle Type: Push

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Scald Guard: No

Spout Height: 1-3/4 in

Spout Reach: 5 in

Spout Type: Aerator, Rigid

Spray Type: Aerated

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: Yes

WaterSense Labeled: No