Two Lever Handle Deck Mount Service Faucet in Polished Chrome

Part #C1100HA8ABCP  |  Item #3975448  |  Manufacturer Part #1100-HA8ABCP

$ 321.43 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compression 90 degree operating cartridge
  • 2" metal single wing canopy handles with secured color coded service buttons
  • Pressure compensating Softflo aerator
  • 8" c-c high rise swing spout
  • Color/Finish: Polished Chrome

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Built-in Stops: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Compression

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: [Quarter Turn Compression, Repairable]

Flow Rate: 2.2 gpm

Handle Type: Lever

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 10 in

Spout Reach: 8 in

Spout Type: [Swivel, High Arc]

Trim Only: No

Vandal Resistant: Yes

WaterSense Labeled: No