Chicago Faucet Two Lever Handle Wall Mount Service Faucet in Polished Chrome

C886

Manufacturer Part #: 886-CP

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable 4" - 8 3/8" centers
  • Wall mounted
  • L5VB - vacuum breaker cast swing spout
  • 3/4" male hose thread outlet
  • Quaturn™ operating cartridge
  • H adjustable supply arms
  • Ada Compliant

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61-9, ANSI A117.1
CSA Certified
CSA B125.1
Cartridge Type
Compression, Quarter Turn Ceramic Disc
Center Size
8 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Faucet Valve Type
Compression, Quarter Turn Ceramic Disc
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Institutional Faucet Type
Service
Lead Law Compliance Level
Not Approved for Potable Water Applications
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Number of Holes
2 Hole
Spout Reach
5-5/8 in
Spout Type
Swivel
Trim Only
No
Vandal Resistant
Yes
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday