Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Two Lever Handle Wall Mount Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operating pressure range: 20-125 psi
- Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
- Operating temperature range: 40° F to 140° F
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Built-in Stops:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-1/8 in
- Spout Reach:
- 17-3/4 in
- Spout Type:
- Swivel
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No