Chicago Faucet

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

Part #C540LDE35ABCP  |  Manufacturer Part #540-LDE35ABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hot and Cold Water Sink Faucet

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quaturn Compression Operating

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Bridge

Faucet Valve Type: Compression

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Reach: 6 in

Spout Type: Swivel

Trim Only: No

Vandal Resistant: Yes

WaterSense Labeled: No