Two Handle Wall Mount Service Sink Faucet in Rough Chrome Plated

You last purchased this on
 
Chicago Faucets

Two Handle Wall Mount Service Sink Faucet in Rough Chrome Plated

  • Fast #
  • Part #C897RCF
  • Item #121030
  • Manufacturer Part #897-RCF
4.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Two Handle Wall Mount Service Sink Faucet in Rough Chrome Plated

This product requires certification to purchase.

X Points
Color Finish Name: Rough Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 5-3/4" rigid atmospheric vacuum breaker spout with pail hook
  • 3/4" male hose thread outlet
  • Wall-mounted manual sink faucet with 8" centers
  • Adjustable female union nut supply arms
  • Integral stop valves for servicing the product
  • 1/2" NPT Female Inlets
  • 2-3/8" lever handle with secured color coded index buttons
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Application:
Commercial, Residential
BAA Compliant:
Yes
Built-in Stops:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome Plated
Deck Plate Included:
No
Depth:
9-1/8 in
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Drain Included:
No
EcoLogo Certified:
No
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in;3/4 in
Faucet Height:
10-3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
10.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
8 in
MA Approved -:
Yes
Maximum Temperature:
140
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Pressure - Low:
20
Pressure - Maximum:
125 psi
Scald Guard:
No
Spout Height:
1-1/8 in
Spout Reach:
7-7/8 in
Spout Type:
Low Arc
Temperature Range:
40 to 140°F
UL Listed:
No
Vacuum Breaker:
Yes
Vandal Resistant:
Yes
WaterSense Labeled:
No
Weight:
5.179 lb
Width:
12-3/4 in