Two Metering Handle Wall Mount Service Faucet in Polished Chrome
Two Metering Handle Wall Mount Service Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Elevated atmospheric vacuum breaker
- 4' vinyl hose with rubber bound spray outlet
- Bed pan cleaner with remote pedal valve
- 1/2" NPT male outlet
- Integral service stops
- Combination pedal box with two 1/2" NPT female inlets
- Metering non-adjustable self closing cartridges
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-9
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Self Closing
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Metering
- Hose Length:
- 48 in
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MA Approved -:
- No
- Maximum Temperature:
- 140
- NSF:
- NSF 61-9
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Temperature Range:
- 40 to 140°F
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 12.85 lb