Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome
Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- 7-1/2" c-c atmospheric vacuum breaker spout with pail hook and wall brace
- 3/4" male hose thread outlet
- Wall-mounted manual sink faucet with 8" centers
- 8" body, adjustable arms 3" - 13" centers
- 2-1/2" offset supply arm
- 2-5/16" diameter slip flange
- Compression 1/4-turn operating cartridges
- 6" metal wristblade handles with secured red and blue service buttons
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Center Size:
- 3-13 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Spout Height:
- 937/1000 in
- Spout Reach:
- 7-1/8 in
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140°F
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 9.409 lb