Chicago Faucet

UNS Female Antimicrobial Pressure Compensating Non-aerating Spray in Lime

Part #CE61VPJKABCP  |  Manufacturer Part #E61VPJKABCP

Color/Finish:
Lime

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Lime

Color Finish Category: Yellows

Diameter: 1 in

End Connection 1: Female, UNS

End Connections: UNS;Female

Fitting Size 1: 13/16 in

Fitting Sizes: 13/16 in

Flow Rate: 0.5 gpm

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 3/4 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Compensating: No

Trim Only: No

Vandal Resistant: Yes

WaterSense Labeled: No

Weight: 0.06