1-1/2 in. Plastic, Rubber and Brass Vacuum Breaker in Polished Chrome

You last purchased this on
 
Chicago Faucets

1-1/2 in. Plastic, Rubber and Brass Vacuum Breaker in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

1-1/2 in. Plastic, Rubber and Brass Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #C892402KJKABNF
  • Item #4533883
  • Manufacturer Part #892-402KJKABNF
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Repairs both the 1/2 in and 3/8 in atmospheric vacuum breakers
  • Chicago® genuine part
  • Vandal resistant design
  • Contains screw, cap, seat, O-ring and poppet
  • Corrosion resistant components to prolong life of product
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Heat Rating:
140 °F
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
15 in
Material:
Plastic, Rubber, Brass
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Vacuum Breaker
Weight:
0.089 lb