Wall Mount Single Ball Valve Wall Flange in Polished Chrome
This product has been replaced by
Manufacturer Part #LGB1-11A-55
Wall Mount Single Ball Valve Wall Flange in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full flow nozzle
- Shank assembly
- Wall flange with single ball valve
- May be used with most laboratory gases
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z21.15, ANSI A117.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA 9.1
- Cartridge Type:
- Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in