Chicago Faucet

Wall Flange with Ball Valve and Inlet Shank 3/8 in

Part #C986909AGVCP  |  Manufacturer Part #986-909AGVCP

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall Flange
  • 909 laboratory ball valve with removable serrated nozzle outlet
  • Air, Gas and vacuum index buttons
  • 3/8" NPT inlet shank assembly

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

Cartridge Type: Valve

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Part Type: Valve Body

Length: 5-1/2 in

Valve Size: 3/8 in

Valve Type: Ball Valve