1/2 in. FNPT Push Handle Straight Supply Stop Valve in Polished Chrome

You last purchased this on
 
Chicago Faucets

1/2 in. FNPT Push Handle Straight Supply Stop Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

1/2 in. FNPT Push Handle Straight Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #C770665PSHCP
  • Item #1720612
  • Manufacturer Part #770-665PSHCP
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Concealed straight valve
  • 1/2" NPT female inlet
  • Built-in wall valves - straight
  • 0.25 gal/cycle (0.95 L/cycle) max.
  • 1/2" NPT female outlet
  • Straight valve
  • MVP metering adjustable cycle time closure cartridge
  • Vandal Proof 1-3/4" round metering handle with hot and cold index buttons
  • Polished chrome
  • 1-3/4" MVP metering push handle (665-PSHJKCP)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
BAA Compliant:
Yes
Bathroom Faucet Type:
Metering
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Metering, Self Closing, Rebuildable
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Drain Included:
No
EcoLogo Certified:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Push
Height:
3-1/2 in
Length:
6-1/8 in
MA Approved -:
Yes
Material:
ECAST® Brass
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - High:
125
Pressure - Maximum:
125 psi
Recommended Valve Application:
Commercial, Residential
Scald Guard:
No
Side Spray:
No
Temperature Range:
40 to 140 Deg F
Valve Body Style:
Straight
Valve Size:
1/2 in
Valve Type:
Straight Supply Stop Valve
Vandal Resistant:
Yes
Water Outlet Connection Size:
1/2 in
Weight:
2 lb