1-1/2 in. IPS Plastic Coupling

You last purchased this on
 
Chicago Fittings

1-1/2 in. IPS Plastic Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Fittings

1-1/2 in. IPS Plastic Coupling

  • Fast #
  • Part #CM750C31
  • Item #3909069
  • Manufacturer Part #M750C31
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Plastic
NSF Certified:
No