1-1/2 in. IPS x MPT Gas Riser
1-1/2 in. IPS x MPT Gas Riser
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Quick and reliable mechanical joint
- Meets D.O.Trequirements
- Integral swivel service head adapter
- Can be customized to meet customers’ specifications
Documents
Specifications
- ASTM:
- ASTM F 1087
- End Connection 1:
- Plain End
- End Connection 2:
- MPT
- End Connections:
- Plain End x MPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight