1-1/2 in. MPT x IPS Flexible Adapter
597 Series 1-1/2 in. MPT x IPS Flexible Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-197
- Collection:
- 597 Series
- End Connection 1:
- MPT
- End Connection 2:
- OD Tube
- End Connections:
- MPT x OD Tube
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter, Straight
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- SDR 11