1 x 1 in. Plain End Adapter

You last purchased this on
 
Chicago Fittings

1 x 1 in. Plain End Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Fittings

1 x 1 in. Plain End Adapter

  • Fast #
  • Part #C11391
  • Item #7223044
  • Manufacturer Part #11391
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MIPT
End Connections:
MIPT x Plain End
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter, Straight
NSF Certified:
No
Product Type:
Adapter