1/2 in. MIP x CTS Flexible Riser

You last purchased this on
 
Chicago Fittings

1/2 in. MIP x CTS Flexible Riser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Fittings

1/2 in. MIP x CTS Flexible Riser

  • Fast #
  • Part #C10122
  • Item #7222981
  • Manufacturer Part #10122
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MIPT
End Connection 2:
Plain End
End Connections:
MIPT x Plain End
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Tee