2 in. MPT x IPS Flexible Adapter

You last purchased this on
 
Chicago Fittings

2 in. MPT x IPS Flexible Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Fittings

2 in. MPT x IPS Flexible Adapter

  • Fast #
  • Part #CM597C96S216
  • Item #3909078
  • Manufacturer Part #M597C96S216
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-197
End Connection 1:
MPT
End Connection 2:
OD Tube
End Connections:
MPT x OD Tube
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter, Straight
Material:
Plastic
NSF Certified:
No
Schedule Class:
SDR 11