3/4 in. MPT x IPS Malleable Adapter

You last purchased this on
 
Chicago Fittings

3/4 in. MPT x IPS Malleable Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Fittings

3/4 in. MPT x IPS Malleable Adapter

  • Fast #
  • Part #CM597C32S095
  • Item #3909064
  • Manufacturer Part #M597C32S095
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
OD Tube
End Connections:
MPT x OD Tube
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Material:
Plastic
Schedule Class:
SDR 11