3/4 x 1/2 in. MPT x IPS SDR 9.3 Reducing Malleable Steel Adapter

You last purchased this on
 
Chicago Fittings

597 Series 3/4 x 1/2 in. MPT x IPS SDR 9.3 Reducing Malleable Steel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Fittings

597 Series 3/4 x 1/2 in. MPT x IPS SDR 9.3 Reducing Malleable Steel Adapter

  • Fast #
  • Part #CM597C12S090
  • Item #3909071
  • Manufacturer Part #M597C12S090
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
597 Series
End Connection 1:
MPT
End Connection 2:
Compression
End Connections:
MPT x Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing
Material:
Malleable Steel
Schedule Class:
SDR 9.3
Wall Thickness:
0.090 in