Chicago Protective Apparel
18 in. Terry Cloth Sleeve with Elastic Top and Knit Wrist
Part #CTS18 | Item #7471833
Call for Pricing
per PAIR
Length:
18 inProduct Details
- Looped pile terry helps protect forearms from cuts and burns
- Resists stiffening and drying out when exposed to high heat, or shrinking when washed
- Elastic top
- Knit wrist
- Length: 18"
- Color: White
Specifications
ADA Compliant: No
CE Approved: No
Color Finish: White
Color Finish Category: Whites
Disposable: No
Length: 18 in
Material: [Elastic, Terry Cloth]
Reusable: Yes