15 in. Rubber Glove Bag

You last purchased this on
 
Chicago Protective Apparel

Arc 15 in. Rubber Glove Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Protective Apparel

Arc 15 in. Rubber Glove Bag

  • Fast #
  • Part #CGB15
  • Item #4504916
  • Manufacturer Part #GB-15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits 14" gloves
  • Includes metal clips to attach to belt or bag
  • Arc Flash Rubber Glove Storage Bag
  • Requires Certification

Specifications

Application:
Storage
Collection:
Arc
Color Finish Category:
Whites
Color Finish Name:
Off White
Glove Size:
14
Height:
15 in
Length:
15 in
Material:
Cotton
Weight:
0.3 lb
Width:
8 in