HOT-NOT™ Nomex® III Heat Resistant Sleeve

Part #CHNS  |  Item #7472137

Call for Pricing EACH

Material:

Nomex® III

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heat-resistant sleeve
  • Can be used for constant handling of materials up to 500°F
  • Can be handled intermittently handled up to 700°F
  • For hot solid surfaces, not for heavy welding or molten materials

Specifications

Collection: HOT-NOT™

Glove Type: [Heat Resistant, Sleeve]

Material: Nomex® III

Reusable: No