L Size Level 2 Arc Flash Jacket and Bib Kit
L Size Level 2 Arc Flash Jacket and Bib Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also includes class 0 - 11" rubber gloves (LRIG-0-11), 10" leather protector gloves (PG-0-ADJS), 12” glove bag (GB-12), Safety Glasses (SW-SG), Ear Plugs (SW-EAR) and Gear Bag (909-ARC)
- Kit includes arc-rated: jacket (SWJ-12), bib overall (SWB-12) knit Nomex hood (KN-51), hard cap (HC-Color-SLT), cap bracket (HB-2-CAP), and face shield with chin cup (WV-ARC-12)
Specifications
- Clothing Size:
- L
- Product Type:
- Jacket, Bib Kit