XXXL Size Cotton Flame Resistance Coverall in Green

Part #C605GR3XL  |  Item #7472253

Call for Pricing EACH

Clothing Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clothing Size: 3XL

Color Finish: Green

Color Finish Category: Greens

Disposable: No

Material: Cotton

Product Type: Coveralls

Quick Release: No

Reusable: Yes