Chix® Masslinn® 24 x 16 in. Dust Cloth in Yellow

Part #C0213  |  Item #7472167  |  Manufacturer Part #0213

Call for Pricing per PACK

Length:

24 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Soft enough for delicate surfaces
  • Leaves no residue or lint behind
  • Color: Yellow
  • Dimensions: 16" x 24"

Specifications

Collection: Chix® Masslinn®

Color Finish: Yellow

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 24 in

Width: 16 in