24 x 11-5/8 in. Stretch Wiping Cloth
Chix® Stretch 'N Dust® 24 x 11-5/8 in. Stretch Wiping Cloth
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leaves no residue or lint behind
- Color: Yellow/Orange
- Soft enough for delicate surfaces
Specifications
- Collection:
- Chix® Stretch 'N Dust®
- Color Finish Name:
- Yellow, Orange
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Product Type:
- Cloth
- Width:
- 11-5/8 in