Chix® Stretch 'N Dust® 24 x 23-1/4 in. Stretch Wiping Cloth

Part #C0416  |  Item #7472481  |  Manufacturer Part #0416

Call for Pricing per CASE

Length:

24 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Soft enough for delicate surfaces
  • Leaves no residue or lint behind
  • Color: Yellow/Orange
  • Dimensions: 23-1/4" x 24"

Specifications

Collection: Chix® Stretch 'N Dust®

Color Finish: [Yellow, Orange]

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 24 in

Package Quantity: Case of 100

Type: HP114303

Width: 23-1/4 in