13 x 15 in. Towel in White
Chix® Worxwell® 13 x 15 in. Towel in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy weight fabric, rayon/polyester blend
- Hydro entangled
- Provides superior strength and performance as the industrial alternative to rags and shop towels
- Durable
- Custom aperture design
- Absorbent
- Non-woven
- Dispenser packaging
Specifications
- Application:
- Heavy Duty
- Collection:
- Chix® Worxwell®
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 15 in
- Material:
- Cloth
- Product Type:
- Towel
- Width:
- 13 in