23 in. Plastic Dusting Tool in Orange
Masslinn® 23 in. Plastic Dusting Tool in Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 360 degree swivel, towel grips, molded design
- Handle adjustment and lock, lightweight and durable
- Dusting tool together with Chix dust cloths can help enhance floor finish and control airborne dust
- Compatible with all types of handles
Specifications
- Application:
- Floor, Baseboard, Ceiling, Wall
- Brand Model Compatibility:
- Stretch 'n Dust® Wipers
- Collection:
- Masslinn®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Depth:
- 5 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Weight:
- 12.7 lb
- Width:
- 23 in