Chinet

8-3/4 in. Paper Plate in White (Case of 125)

Part #HUHVERDICT  |  Manufacturer Part #HUH VERDICT

Diameter:

8-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Disposable
  • Microwaveable
  • Cut resistant

Specifications

Color Finish: White

Diameter: 8-3/4 in

Material: Paper

Width: 8-3/4 in