Chinet

9 x 7 in. Molded Fiber Tray (Case of 250)

Part #HUHJUST  |  Manufacturer Part #HUH JUST

Length:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enhance the visual presentation of your menu items
  • Extra strong, extra absorbent
  • Perfect for fried, baked or broiled foods

Specifications

Length: 7 in

Material: Fiber

Package Quantity: Case of 250

Width: 9 in