1 gal Metal Black Primer
1 gal Metal Black Primer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color:
- Black
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- Metal
- Product Type:
- Primer
- Set Time:
- Fast Set
- Size:
- 1 gal