Christy Concrete Products

15-1/4 in. Cast Iron Lid for Sewer

Part #CB9CS  |  Manufacturer Part #B09C

Length:

15-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-1693

Height: 1-3/4 in

Length: 15-1/4 in

Material: Cast Iron

Waterworks Application: Sewer

Width: 10 in