Christy Concrete Products

18-1/4 in. Concrete Lid for Water

Part #CB12DW  |  Manufacturer Part #B12D

Length:

18-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-1693

Height: 1-3/4 in

Length: 18-1/4 in

Material: Concrete

Width: 11-1/4 in