Christy Concrete Products

23-1/4 in. Reinforced Concrete with 5 x 8 in. Cast Iron Self Closing Reading Lid

Part #CB30GW  |  Manufacturer Part #B30G

Length:

23-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-1693

Height: 2 in

Length: 23-1/4 in

Material: Concrete

Width: 13-3/4 in