Christy Concrete Products

24 x 24 x 48 in. Catch Basin with Frame

Part #CU23CB48  |  Manufacturer Part #U23CB48

Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 24 in

Length: 48 in

Width: 24 in